Order Entry
Netherlands
Orders LinkContactUsLinkComponent
 

Constant Climate Chambers, KBF PRO Series

Climatic chamber KBF PRO 1060, 1011×847×1250 mm, 1285×1175×1951 mm
Catalog # 390-1763
Supplier:   Binder
Constant Climate Chambers, KBF PRO Series
Catalog # 390-1763
Supplier:  Binder
Constant Climate Chambers, KBF PRO Series
Constant Climate Chambers, KBF PRO Series

Climatic chamber KBF PRO 1060, 1011×847×1250 mm, 1285×1175×1951 mm

Price
34 560,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

A powerful all-rounder among constant climate chambers: Equipped with all kinds of sophisticated technology, the KBF PRO with proven APT.line™ preheating chamber technology takes any material test in its stride – whether it takes place at -20 °C or under THB conditions at +85 °C and 85% relative humidity. Units have a stainless-steel inner chamber and temperature range of -20 to +100 °C and humidity range of 10% to 98% RH. The models offer flexible water supply options for all installation sites and consumes up to 40% less energy than its predecessor, the KMF model. Optional light modules are also available to turn the KBF PRO into a chamber for ICH photostability testing or plant growth.

  • Energy-efficient cooling with modern inverter cooling unit
  • Cooling with climate-neutral R-290 refrigerant (GWP is 3)
  • Door heating to prevent condensation
  • Adjustable fan speed
  • Humidity regulation with capacitive humidity sensor and responsive steam humidification
  • Housing design with HIT technology
  • Inner doors made of metal oxide-coated safety glass
  • Large access port with silicone plug
  • Floor-standing units featuring robust twin casters with brakes at the front
  • Stackable tabletop units with a volume of up to 130 liters
  • Intuitive touchscreen controller with time-segment and real-time programming
  • Ergonomically adjustable control terminal (for units with a volume of 470 liters and above)
  • Signal triangle with light-up status display (for units with a volume of 470 liters and above)
  • Internal data logger, measured values can be read out in open format via USB
  • Class 3.3 independent temperature safety device (DIN 12880) with visual and acoustic alarms
  • Unit self-test for comprehensive status analysis
  • Data interfaces: Ethernet, USB

 : Optional light modules for ICH photostability testing are available for 260, 470, 720 L models and optional LED light modules for plant growth are available for models from 260 L.

 : Supplied with 2 racks with stainless steel telescopic rails and BINDER Multi Management Software APT-COM™ basic edition.

Specifications
  • W×D×H ext.:
    1285×1175×1951 mm
  • Description:
    Climatic chamber KBF PRO 1060
  • Seq:
    6
  • W×D×H int.:
    1011×847×1250 mm
  • Cat. No.:
    390-1763
  • Temperature fluctuation (time):
    ±0,1 K (at 25 °C and 60% RH); ±0,1 K (at 40 °C and 75% RH)
  • Convection type:
    Forced convection
  • Capacity:
    1070 L
  • Humidity range (RH):
    10...98 %
  • Model:
    KBF PRO 1060
  • Max. load per shelf:
    40 kg
  • Nominal power consumption:
    1,9 kW
  • Shelves supplied (max.):
    2 (16)
  • Temperature range:
    −20...+100 °C (without humidity); 10...90 °C (with humidity)
  • Temperature variation (spatial):
    ±0,3 K (at 25 °C and 60% RH); ±0,3 K (at 40 °C and 75% RH)
  • Weight:
    360 kg
Services

Product Information

  • Catalog #
    Description
    Availability
    Price
  • SERW1660.0100.01
    Installation of climatic chamber at customer site. The device must be at the place of use. Functionality test and brief user introduction to functions. Travel fees included (cost of air travel excluded).
    Log in for availability
    1 * 1 EA - 742,00 €

  • SERW1660.0900.01
    Preventive maintenance and operational testing of climatic chamber at customer site. Spare parts and travel fees not included
    Log in for availability
    1 * 1 EA - 373,00 €

  • SERW1660.1121.01
    Preventive maintenance, operational testing and calibration of climatic chamber at customer site. 1× Temperature (1 probe) and 1× Humidity Calibration. Calibration Certificate included. Spare parts and travel fees not included
    Log in for availability
    1 * 1 EA - 555,00 €

  • SERW1660.7100.01
    Installation Qualification and Operation Qualification of climatic chamber at customer site according to Avantor SOP. Avantor Services Qualification Protocols included. Travel fees included (cost of air travel excluded).
    Log in for availability
    1 * 1 EA - 2 010,00 €