POROUS CELLOPHANE SHEETS 1 * 50 items
Catalog # SERATE73.01
Supplier: Serva
Frequently Bought Together
n-Heptane, EMPLURA®, Supelco®
Supplier: Merck
Ethyl acetate ≥99.5% (by GC), Puriss. p.a. ACS, ISO, Reag. Ph. Eur., Riedel-de Haën™
Supplier: Honeywell Chemicals
Methanol ≥99.9% (by GC) Reag. Ph. Eur., ACS, ISO for analysis
Supplier: PanReac AppliChem
n-Hexane 95+%, extra pure
Supplier: Thermo Fisher Scientific
Chlorobenzene ≥99%
Supplier: Thermo Fisher Scientific
Dimethyl sulphoxide, extra dry over Molecular Sieve 99.7+%, AcroSeal®
Supplier: Thermo Fisher Scientific
Trichloroethylene 99+% stabilised, extra pure
Supplier: Thermo Fisher Scientific
Pyridine ≥99.0% ACS, Riedel-de Haën™
Supplier: Honeywell Chemicals
Ethylenediamine 99%
Supplier: Thermo Fisher Scientific
Benzonitrile 99+% for spectroscopy
Supplier: Thermo Fisher Scientific
Isopentane pure 1 * 1.000 mL
Supplier: PanReac AppliChem
Ethylene glycol monomethyl ether (2-methoxyethanol) 99+% for spectroscopy
Supplier: Thermo Fisher Scientific
Acetone ≥99.0% Ph. Eur., Macron Fine Chemicals™
Supplier: MACRON AVANTOR BRAND