Mobile Tool Cabinets
Mobile tool cabinet with 11 drawers, Stainless steel 304L, 1050×500×1040 mm
Catalog # TEKMSHCCCATO111050
Supplier: TEKNOMEK
Jump to:
Product Details & Documents
This heavy duty mobile stainless steel tool cabinet with 3, 4 or 11 drawers has a brushed dull polish finish is excellent for tool storage within the workplace. With a floor clearance of 100 mm, there is plenty of room for a mop or broom for easy cleaning below the tool cabinet.
- Easy tool organisation
- Fully welded 304L-grade stainless steel
- Brushed dull polish finish
- Stainless steel castors (2 fixed and 2 locking swivel)
- Lockable drawers
Designed with lockable drawers of varying sizes this storage cabinet provides easy and safe compartmentalisation of different types of tools for efficiency and safety.
Specifications
- Description:Mobile tool cabinet with 11 drawers
- Material:Stainless steel 304L
- Seq:02
- W×D×H:1050×500×1040 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



