Order Entry
Netherlands
Orders LinkContactUsLinkComponent
Beakers, with handle, PP

Beakers, with handle, PP

3000 ml, 238 mm, 175 mm, 50 ml
Catalog # BURK7204-3000
Supplier:   BURKLE
Beakers, with handle, PP
Catalog # BURK7204-3000
Supplier:  BURKLE
Beakers, with handle, PP
Beakers, with handle, PP

3000 ml, 238 mm, 175 mm, 50 ml

Price
12,80 €
Log in for availability
1 * 1 ST
Product Details & Documents

PP, highly transparent.

  • With embossed graduation printed in blue
  • Ergonomic open or close handle for secure grip
  • Functional spout to minimize spills

Ideal for industrial applications.

Specifications
  • Ext.Ø:
    175 mm
  • Graduation Interval:
    50 ml
  • Capacity:
    3000 ml
  • Height:
    238 mm