Beakers, with handle, PP
500 ml, 135 mm, 90 mm, 10 ml
Catalog # BURK7204-0500
Supplier: BURKLE
Jump to:
Product Details & Documents
PP, highly transparent.
- With embossed graduation printed in blue
- Ergonomic open or close handle for secure grip
- Functional spout to minimize spills
Ideal for industrial applications.
Specifications
- Ext.Ø:90 mm
- Graduation Interval:10 ml
- Capacity:500 ml
- Height:135 mm
- Seq:01



