Calibration weights, class F1
1 g, —, Cylindrical test weight
Catalogus # SARBYCW3138-02
Leverancier: Sartorius Balances
Ga naar:
Product Details & Documents
Cylindrical weights which are made up of special stainless steel with a density of 7,950 kg/m³.
Certifications: Comply in all respects with the requirements on shape, material and markings specified by the OIML R111-1 International Recommendation.
Delivery information: Cylindrical weights are supplied in high-quality plastic cases that are suitable for use in cleanrooms.
Specificaties
- Weight:1 g
- Seq:14
- Tolerance:—
- Type:Cylindrical test weight
Aanbevelingen
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



