Cerex® Atlas® SPE Columns
Cerex Atlas® column, 60 µm, 6 ml, 100 mg
Catalog # TCAT30168419
Supplier: Tecan
Jump to:
Product Details & Documents
A hydrophilic/Lipophilic balanced chemistry offering selectivity to a wide range of analytes. It provides enhanced selectivity for polar species, also comes in larger particle for more viscous samples. A direct alternative to Waters Oasis® HLB and Phenomenex Strata X.
- Mode: Reversed-phased
Atlas® a hydrophilic-lipophilic balanced polymeric sorbent is a N-vinylpyrrolidone-divinylbenzene co-polymer. It provides selectivity for both polar and non-polar analytes thus allowing the user to extract a variety of samples with ease. The divinylbenzene lipophilic back bone provides hydrophobic selectivity while the pyrrolidone hydrophilic chemistry will help increase interactions with polar functional groups of the analyte
Specifications
- Particle Size:60 µm
- Capacity:6 ml
- Description:Cerex Atlas® column
- Seq:08
- Bed weight:100 mg



