Cerex® SPE Columns HPWCX
Column Cerex HPWCX, 25 µm, 1 ml, 10 mg
Catalog # TCAT30174772
Supplier: Tecan
Jump to:
Product Details & Documents
Polymer monodisperse weak cation exchange chemistry, used for retention of strong bases in biological fluids. Ideal for strong base extraction for drug monitoring, screening, identification, confirmation, and quantitation.
- Cerex
- Ion-exchange
- Liquid handler compatible
Specifications
- Particle Size:25 µm
- Capacity:1 ml
- Description:Column Cerex HPWCX
- Seq:01
- Bed weight:10 mg
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



