Order Entry
Netherlands
Orders LinkContactUsLinkComponent
 

Cerex® Atlas® SPE Columns

Cerex Atlas® column, 30 µm, 1 ml, 30 mg
  TCAT30163862
 :   Tecan
Cerex® Atlas® SPE Columns
  TCAT30163862
 :  Tecan
Cerex® Atlas® SPE Columns

Cerex Atlas® column, 30 µm, 1 ml, 30 mg

 
 
   
1 * 96 ST
 

A hydrophilic/Lipophilic balanced chemistry offering selectivity to a wide range of analytes. It provides enhanced selectivity for polar species, also comes in larger particle for more viscous samples. A direct alternative to Waters Oasis® HLB and Phenomenex Strata X.

  • Mode: Reversed-phased

Atlas® a hydrophilic-lipophilic balanced polymeric sorbent is a N-vinylpyrrolidone-divinylbenzene co-polymer. It provides selectivity for both polar and non-polar analytes thus allowing the user to extract a variety of samples with ease. The divinylbenzene lipophilic back bone provides hydrophobic selectivity while the pyrrolidone hydrophilic chemistry will help increase interactions with polar functional groups of the analyte

 
  • Particle Size:
    30 µm
  • Capacity:
    1 ml
  • Description:
    Cerex Atlas® column
  • Seq:
    04
  • Bed weight:
    30 mg
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.