1-tert-butyl 2-methyl (2S,4S)-4-(hydroxymethyl)pyrrolidine-1,2-dicarboxylate 1 * 1 g
PHBLPBY1404252-1G
1-tert-butyl 2-methyl (2S,4S)-4-(hydroxymethyl)pyrrolidine-1,2-dicarboxylate 1 * 1 g
PHBLPBY1404252-1G
Frequently Bought Together
tert-Butyl methyl ether ≥99.0%, AnalaR NORMAPUR® ACS
: VWR Chemicals
Cyclohexane for pesticide residue analysis
: Thermo Fisher Scientific
Tetrahydrofuran, anhydrous 99.9% stabilised, extra pure
: Thermo Fisher Scientific
Acetone ≥99.5%, GPR RECTAPUR®
: VWR Chemicals
Dimethyl Sulfoxide (USP, BP, Ph. Eur.) pharma grade 1 * 190 L
: PanReac AppliChem
Cyclohexane ≥99.5% (by GC), Puriss. p.a. ACS, Riedel-de Haën™
: Honeywell Chemicals
Acetonitrile, anhydrous ≥99.8%
: Thermo Fisher Scientific