2-[2-[2-[2-[2-(2-hydroxyethoxy)ethoxy]ethylamino]ethoxy]ethoxy]ethanol 1 * 1 g
Catalog # PHBLPBY1086-1G
Supplier: Pharmablock (USA)
2-[2-[2-[2-[2-(2-hydroxyethoxy)ethoxy]ethylamino]ethoxy]ethoxy]ethanol 1 * 1 g
Catalog # PHBLPBY1086-1G
Supplier: Pharmablock (USA)
Frequently Bought Together
Tetrahydrofuran ≥99% stabilised, GPR RECTAPUR®
Supplier: VWR Chemicals
1,2-Dichloroethane ≥99.8%, HiPerSolv CHROMANORM® for HPLC
Supplier: VWR Chemicals
, HiPerSolv CHROMANORM® for LC-MS
Supplier: VWR Chemicals
1-Propanol ≥99%, GPR RECTAPUR®
Supplier: VWR Chemicals
Methanol, Prepsolv® for preparative chromatography, Supelco®
Supplier: Merck
Ethanol 96% vol Ph. Eur.
Supplier: VWR Chemicals
n-Hexane ≥95%, TECHNICAL
Supplier: VWR Chemicals
Cyclohexane ≥99%, GPR RECTAPUR®
Supplier: VWR Chemicals
Acetone ≥99.8%, SupraSolv® for GC-MS, Supelco®
Supplier: Merck
Chloroform ≥99% stabilised, GPR RECTAPUR®
Supplier: VWR Chemicals
Acetonitrile ≥99%, TECHNICAL
Supplier: VWR Chemicals
Dimethyl sulphoxide, extra dry 99.7+%, AcroSeal®
Supplier: Thermo Fisher Scientific
n-Hexane, extra dry 96+%, AcroSeal®
Supplier: Thermo Fisher Scientific