tert-butyl (3S,4S)-3-methoxy-4-(methylamino)pyrrolidine-1-carboxylate 1 * 1 g
Catalog # PHBLPBXA7014-1G
Supplier: Pharmablock (USA)
tert-butyl (3S,4S)-3-methoxy-4-(methylamino)pyrrolidine-1-carboxylate 1 * 1 g
Catalog # PHBLPBXA7014-1G
Supplier: Pharmablock (USA)
Frequently Bought Together
tert-Butyl methyl ether ≥99.0%, AnalaR NORMAPUR® ACS
Supplier: VWR Chemicals
Dimethyl sulphoxide (DMSO),?99,9 %, Ph. Eur., USP 1 * 500 mL
Supplier: Roth Carl
2,2,4-Trimethylpentane 99.5% for analysis
Supplier: Thermo Fisher Scientific
1,2-Dichlorobenzene 99+% for HPLC
Supplier: Thermo Fisher Scientific
Acetone ≥99.5%, GPR RECTAPUR®
Supplier: VWR Chemicals
Ethylenediamine 99%
Supplier: Thermo Fisher Scientific
Chloroform 99.0-99.4% (by GC) stabilised, Puriss. p.a. ISO, Reag. Ph. Eur., Riedel-de Haën™
Supplier: Honeywell Chemicals
Benzonitrile 99+% for spectroscopy
Supplier: Thermo Fisher Scientific
N,N-Dimethylformamide ≥99.8% ACS for spectroscopy
Supplier: Thermo Fisher Scientific