methyl 4-nitro-3-[[(2S)-oxetan-2-yl]methylamino]benzoate 1 * 1 g
PHBLPBV0601-1G
Frequently Bought Together
Acetonitrile, extra dry over Molecular Sieve 99.9%, AcroSeal®
: Thermo Fisher Scientific
N-Methyl-2-pyrrolidone (NMP), anhydrous ≥99.5%
: Thermo Fisher Scientific
2-Nitrophenylhydrazine, moistened 30% with water 97%
: Thermo Fisher Scientific
Toluene ≥99.9%, CHROMASOLV™ for HPLC, Riedel-de Haën™
: Honeywell Chemicals
Acetonitrile, extra dry 99.9+%, AcroSeal®
: Thermo Fisher Scientific
N-Methyl-2-pyrrolidone (NMP) ≥99.7%, Biotechnology Grade, Burdick & Jackson™
: Honeywell Chemicals
Petroleum spirit, 40…60 °C ACS
: Thermo Fisher Scientific
Chloroform ≥99.5% for HPLC
: Thermo Fisher Scientific
Diisopropyl ether ≥98.5% (by GC) stabilised, Puriss. p.a., Riedel-de Haën™
: Honeywell Chemicals
Ethylene glycol ≥99%
: Thermo Fisher Scientific