5-[[3-methoxy-4-[(4-nitrophenyl)methoxy]phenyl]methylene]thiazolidine-2,4-dione 1 * 1 g
Catalog # PHBLPBUD855-1G
Supplier: Pharmablock (USA)
5-[[3-methoxy-4-[(4-nitrophenyl)methoxy]phenyl]methylene]thiazolidine-2,4-dione 1 * 1 g
Catalog # PHBLPBUD855-1G
Supplier: Pharmablock (USA)
Frequently Bought Together
Dimethyl sulfoxide EMPLURA 1 * 185 L
Supplier: Merck
(±)-Tetrahydrofurfuryl alcohol, Sigma-Aldrich®
Supplier: Merck
tert-Butyl methyl ether ≥99.0%, AnalaR NORMAPUR® ACS
Supplier: VWR Chemicals
Ethylene glycol 99.5% for analysis
Supplier: Thermo Fisher Scientific
Diethyl ether, anhydrous ≥99.0% contains inhibitor ACS, Riedel-de Haën™
Supplier: Honeywell Chemicals
N,N-Dimethylformamide ≥99.8% (by GC), Puriss. p.a. ACS, Reag. Ph. Eur., Riedel-de Haën™
Supplier: Honeywell Chemicals
Methanol ACS, gradient grade for HPLC, Burdick & Jackson™
Supplier: Honeywell Chemicals
2,2,4-Trimethylpentane 99.5% for analysis
Supplier: Thermo Fisher Scientific
n-Pentane 99+%, extra pure
Supplier: Thermo Fisher Scientific
n-Hexane ≥97.0% (by GC), CHROMASOLV™ for HPLC, Riedel-de Haën™
Supplier: Honeywell Chemicals
Cyclohexane ≥99.7%, CHROMASOLV™ for HPLC, Riedel-de Haën™
Supplier: Honeywell Chemicals
N-Methyl-2-pyrrolidone (NMP), extra dry over Molecular Sieve 99.5%, AcroSeal®
Supplier: Thermo Fisher Scientific