methyl 5-nitro-6-[[(2S)-oxetan-2-yl]methylamino]pyridine-2-carboxylate 1 * 1 g
Catalog # PHBLPBU6370-1G
Supplier: Pharmablock (USA)
methyl 5-nitro-6-[[(2S)-oxetan-2-yl]methylamino]pyridine-2-carboxylate 1 * 1 g
Catalog # PHBLPBU6370-1G
Supplier: Pharmablock (USA)
Frequently Bought Together
Dibutyl ether anhydrous, 99.3 % 1 * 2 L
Supplier: Merck
ACETONITRILE EMPLURA® 1 * 4 L
Supplier: Merck
Xylene (mixture of isomers), J.T.Baker®
Supplier: Avantor
Water, extra pure, Deionized
Supplier: Thermo Fisher Scientific
Chloroform 99.0-99.4% (by GC) stabilised, Puriss. p.a. ISO, Reag. Ph. Eur., Riedel-de Haën™
Supplier: Honeywell Chemicals
(±)-1,2-Propanediol ACS
Supplier: Thermo Fisher Scientific
Tetrahydrofuran ≥99.9% inhibitor-free, CHROMASOLV™ Plus for HPLC, Riedel-de Haën™
Supplier: Honeywell Chemicals
Cyclohexane, extra dry 99.5%, AcroSeal®
Supplier: Thermo Fisher Scientific
Methanol ≥99.9%, CHROMASOLV™ for HPLC, Riedel-de Haën™
Supplier: Honeywell Chemicals
Cyclopentane 95+%, pure
Supplier: Thermo Fisher Scientific
tert-Butanol, anhydrous ≥99.5%
Supplier: Thermo Fisher Scientific
Methanol ≥99.9%, CHROMASOLV™, gradient grade for HPLC, Riedel-de Haën™
Supplier: Honeywell Chemicals