3-[5-(AZETIDINE-1-CARBONYL)PYRAZIN-2-YL] 1 * 1 g
Catalog # PHBLPBU4044-1G
Supplier: Pharmablock (USA)
3-[5-(AZETIDINE-1-CARBONYL)PYRAZIN-2-YL] 1 * 1 g
Catalog # PHBLPBU4044-1G
Supplier: Pharmablock (USA)
Frequently Bought Together
[EN]1,2-DIMETHOXYETHANE ANHYDROUS, 99.5 1 * 2 L
Supplier: Merck
[EN]TERT-BUTYL METHYL ETHER ANHYDROUS, 9 1 * 1 L
Supplier: Merck
Aceton ≥99.5%, GPR RECTAPUR®
Supplier: VWR Chemicals
Methyleenchloride ≥99% stabilised, GPR RECTAPUR®
Supplier: VWR Chemicals
tert-Butylmethylether ≥99.0%, AnalaR NORMAPUR® ACS
Supplier: VWR Chemicals
[EN]ETHYLENE GLYCOL 98 TECHNICAL 1 * 5 L
Supplier: Roth Carl
n-Hexaan ≥97%, CHROMASOLV™ for LC-MS, Riedel-de Haën™
Supplier: Honeywell Chemicals
N,N-Dimethylformamide, watervrij ≥99.8%
Supplier: Thermo Fisher Scientific
Benzonitril 99+% for spectroscopy
Supplier: Thermo Fisher Scientific
N,N-Dimethylformamide ≥99.8% ACS for spectroscopy
Supplier: Thermo Fisher Scientific
Acetonitril 99.9%, ECD tested for residue analysis
Supplier: Thermo Fisher Scientific
Isoamyl alcohol ≥98.5% (by GC), Puriss. p.a. ACS, Riedel-de Haën™
Supplier: Honeywell Chemicals
2,2,4-Trimethylpentane 99.5% for analysis
Supplier: Thermo Fisher Scientific
[EN]DIMETHYL SULPHOXIDE (DMSO) ≥99.9 % P 1 * 500 mL
Supplier: Roth Carl