tert-butyl 4-[4-(4,4,5,5-tetramethyl-1,3,2-dioxaborolan-2-yl)-2-pyridyl]piperazine-1-carboxylate 1 * 1 g
Catalog # PHBLPBTB063-1G
Supplier: Pharmablock (USA)
tert-butyl 4-[4-(4,4,5,5-tetramethyl-1,3,2-dioxaborolan-2-yl)-2-pyridyl]piperazine-1-carboxylate 1 * 1 g
Catalog # PHBLPBTB063-1G
Supplier: Pharmablock (USA)
Frequently Bought Together
Ethanol absolute ≥99.5%, TechniSolv®, pure
Supplier: VWR Chemicals
Xylene (mixture of isomers) ≥98%, TECHNICAL
Supplier: VWR Chemicals
Ethyl acetate ≥99.7%, PESTINORM® for pesticide residue analysis
Supplier: VWR Chemicals
Acetonitrile ≥99.9%, HiPerSolv CHROMANORM® for LC-MS, suitable for UPLC/UHPLC instruments
Supplier: VWR Chemicals
2-Propanol ≥99.0%, GPR RECTAPUR®
Supplier: VWR Chemicals
Water USP, JP, Ph. Eur., purified
Supplier: VWR Chemicals
Ethanol eurodenatured ≥96%, GPR RECTAPUR® (1:1:1)
Supplier: VWR Chemicals
2-Propanol ≥99.8%, HiPerSolv CHROMANORM® for HPLC
Supplier: VWR Chemicals
Chloroform 99.0-99.6% stabilised, GPR RECTAPUR®
Supplier: VWR Chemicals
Methanol ≥99.8%, HiPerSolv CHROMANORM® Reag. Ph. Eur., gradient grade for HPLC
Supplier: VWR Chemicals
Tetrahydrofuran ≥99% stabilised, GPR RECTAPUR®
Supplier: VWR Chemicals
Hexane (mixture of isomers), TECHNICAL
Supplier: VWR Chemicals
Water, HiPerSolv CHROMANORM® for LC-MS, suitable for UPLC/UHPLC instruments
Supplier: VWR Chemicals
Ethanol absolute, BAKER ANALYZED® ACS, J.T.Baker®
Supplier: Avantor
Ethanolamine ≥99%, GPR RECTAPUR® for liquid scintillation counting
Supplier: VWR Chemicals
Ethanol, GPR RECTAPUR®
Supplier: VWR Chemicals