naphthalene-1,3-diol 1 * 5 g
Catalog # PHBLPBT4369-5G
Supplier: Pharmablock (USA)
Frequently Bought Together
Hexane anhydrous, 95 % 1 * 250 mL
Supplier: Merck
n-Hexane, EMPLURA®, Supelco®
Supplier: Merck
1-Butylboronic acid, Supelco®
Supplier: Merck
N,N-Dimethylformamide, anhydrous ≥99.8%
Supplier: Thermo Fisher Scientific
Toluene ≥99.5% ACS
Supplier: Thermo Fisher Scientific
Bis(2-methoxyethyl)ether, extra dry over Molecular Sieve 99+%, AcroSeal®
Supplier: Thermo Fisher Scientific
Cyclohexane 99.8% for HPLC
Supplier: Thermo Fisher Scientific
Acetonitrile ≥99.9%, CHROMASOLV™ Plus for HPLC, Riedel-de Haën™
Supplier: Honeywell Chemicals