(3AS,8BR)-2-[1-[(3AS,8BR)-4,8B-DIHYDRO-3 1 * 1 g
PHBLPBT0770-1G
Frequently Bought Together
Benzonitril 99+% for spectroscopy
: Thermo Fisher Scientific
Chloroform ≥99.5% stabilised
: Honeywell Chemicals
Methanol ≥99.9%, CHROMASOLV™ for HPLC, Riedel-de Haën™
: Honeywell Chemicals
Chloroform ≥99.8% stabilised ACS, Riedel-de Haën™
: Honeywell Chemicals
1-Butylboronic acid, Supelco®
: Merck
2,2,4-Trimethylpentane 99.5% for analysis
: Thermo Fisher Scientific
Dimethylsulfoxide ≥99%
: Thermo Fisher Scientific
Acetonitril 99.9%, ECD tested for residue analysis
: Thermo Fisher Scientific
ISOAMYL ALCOHOL ACCORDING TO GERBER FOR 1 * 1.000 mL
: PanReac AppliChem
n-Hexaan 95%, ChromAR®, Macron Fine Chemicals™
: MACRON AVANTOR BRAND