(2R,4R)-4-hydroxypyrrolidine-2-carboxylic acid hydrochloride 1 * 25 g
Catalog # PHBLN20122057125G
Supplier: Pharmablock (USA)
(2R,4R)-4-hydroxypyrrolidine-2-carboxylic acid hydrochloride 1 * 25 g
Catalog # PHBLN20122057125G
Supplier: Pharmablock (USA)
Frequently Bought Together
Toluene ≥99.7% (by GC), Puriss. p.a. ACS, ISO, Reag. Ph. Eur., Riedel-de Haën™
Supplier: Honeywell Chemicals
(±)-2-Methyltetrahydrofuran 99+% stabilised, pure
Supplier: Thermo Fisher Scientific
Isoamyl alcohol 98%, pure
Supplier: Thermo Fisher Scientific
2-Nitrophenylhydrazine, moistened 30% with water 97%
Supplier: Thermo Fisher Scientific
Acetone ≥99%, TECHNICAL
Supplier: VWR Chemicals
1-Pentanol 99+% ACS
Supplier: Thermo Fisher Scientific
Acetonitrile 99.9%, ECD tested for residue analysis
Supplier: Thermo Fisher Scientific
Bis(2-methoxyethyl)ether, extra dry over Molecular Sieve 99+%, AcroSeal®
Supplier: Thermo Fisher Scientific
Acetonitrile ≥99.5% ACS
Supplier: Thermo Fisher Scientific
Toluene (Reag. Ph. Eur.) for analysis, ACS, ISO 1 * 2,5 L
Supplier: PanReac AppliChem
N,N-Dimethylformamide, anhydrous ≥99.8%
Supplier: Thermo Fisher Scientific