3-bromo-4-fluorobenzene-1-sulfonyl chloride 1 * 5 g
Catalog # PHBLPBES0348-5G
Supplier: Pharmablock (USA)
3-bromo-4-fluorobenzene-1-sulfonyl chloride 1 * 5 g
Catalog # PHBLPBES0348-5G
Supplier: Pharmablock (USA)
Frequently Bought Together
Ethyl acetate anhydrous, 99.8 % 1 * 2 L
Supplier: Merck
(±)-Tetrahydrofurfuryl alcohol, Sigma-Aldrich®
Supplier: Merck
Benzyl acetate for synthesis, Sigma-Aldrich®
Supplier: Merck
N-HEPTANE FOR LIQUID CHROMATOGRAPHY 1 * 185 L
Supplier: Merck
N-(1-Naphthyl)ethylenediamine dihydrochloride, Supelco®
Supplier: Merck
Dimethyl sulphoxide (DMSO),?99,9 %, Ph. Eur., USP 1 * 500 mL
Supplier: Roth Carl
2,2,4-Trimethylpentane ≥99% (by GC), CHROMASOLV™ for pesticide residue analysis, Riedel-de Haën™
Supplier: Honeywell Chemicals
N,N-Dimethylformamide, anhydrous ≥99.8%
Supplier: Thermo Fisher Scientific
Ethanol absolute ≥99.8% (by GC), Puriss. p.a., Riedel-de Haën™
Supplier: Honeywell Chemicals
Acetonitrile 99.9%, ECD tested for residue analysis
Supplier: Thermo Fisher Scientific
Methanol ≥99.8%, HiPerSolv CHROMANORM®, Isocratic Grade for HPLC
Supplier: VWR Chemicals
Toluene ≥99.7% (by GC), Puriss. p.a. ACS, ISO, Reag. Ph. Eur., Riedel-de Haën™
Supplier: Honeywell Chemicals
Chloroform 99.8% stabilised for spectroscopy
Supplier: Thermo Fisher Scientific