2,6-difluoro-3-(4,4,5,5-tetramethyl-1,3,2-dioxaborolan-2-yl)pyridine 1 * 5 g
Catalog # PHBLPBEB10191-5G
Supplier: Pharmablock (USA)
2,6-difluoro-3-(4,4,5,5-tetramethyl-1,3,2-dioxaborolan-2-yl)pyridine 1 * 5 g
Catalog # PHBLPBEB10191-5G
Supplier: Pharmablock (USA)
Frequently Bought Together
Ethanol absolute ≥99.5%, TechniSolv®, pure
Supplier: VWR Chemicals
Cyclohexane ≥99.5%, PESTINORM® for pesticide residue analysis
Supplier: VWR Chemicals
(±)-2-Methyltetrahydrofuran ≥99.0% stabilised, GPR RECTAPUR® for synthesis
Supplier: VWR Chemicals
Methanol, anhydrous (max. 0.002% H₂O) ≥99.9%
Supplier: VWR Chemicals
Water USP, JP, Ph. Eur., purified
Supplier: VWR Chemicals
n-Heptane ≥99%, GPR RECTAPUR®
Supplier: VWR Chemicals
Acetone ≥99%, TECHNICAL
Supplier: VWR Chemicals
Dichloromethane stabilised, LiChrosolv® for HPLC, Supelco®
Supplier: Merck
2,2,4-Trimethylpentane, LiChrosolv® for HPLC, Supelco®
Supplier: Merck
Ethyl Acetate, 99.5% for synthesis 1 * 5 L
Supplier: PanReac AppliChem
(±)-2-Methyltetrahydrofuran, extra dry 99+% stabilised, AcroSeal®
Supplier: Thermo Fisher Scientific
Toluene ≥99.0%, GPR RECTAPUR®
Supplier: VWR Chemicals
2-Propanol ≥99.9%, CHROMASOLV™ for LC-MS, Riedel-de Haën™
Supplier: Honeywell Chemicals
Ethanol absolute, BAKER ANALYZED® ACS, J.T.Baker®
Supplier: Avantor
1-Butanol 99+% for spectroscopy
Supplier: Thermo Fisher Scientific
Nitromethane 96% for HPLC
Supplier: Thermo Fisher Scientific
2-Propanol ≥99.9%, CHROMASOLV™ Plus for HPLC, Riedel-de Haën™
Supplier: Honeywell Chemicals