2-(bromomethyl)-4,4,5,5-tetramethyl-1,3,2-dioxaborolane 1 * 5 g
Catalog # PHBLPB95187-5G
Supplier: Pharmablock (USA)
2-(bromomethyl)-4,4,5,5-tetramethyl-1,3,2-dioxaborolane 1 * 5 g
Catalog # PHBLPB95187-5G
Supplier: Pharmablock (USA)
Frequently Bought Together
2,5-Di-tert-butylhydroquinone for synthesis, Sigma-Aldrich®
Supplier: Merck
Dimethyl sulphoxide, EMPLURA®, Supelco®
Supplier: Merck
Chlorobenzene ≥99%
Supplier: Thermo Fisher Scientific
Methanol ≥99.9% (by GC) Reag. Ph. Eur., ACS, ISO for analysis
Supplier: PanReac AppliChem
Chloroform 99.0-99.4% (by GC) stabilised, Puriss. p.a. ISO, Reag. Ph. Eur., Riedel-de Haën™
Supplier: Honeywell Chemicals
Acetone ≥99.5% (by GC), liquid USP, BP, Ph. Eur., pure
Supplier: PanReac AppliChem
Water ACS
Supplier: Thermo Fisher Scientific
N-Bromosuccinimide 99%
Supplier: Thermo Fisher Scientific
Trichloroacetic Acid (BP, Ph. Eur.) pure, pharma grade 1 * 5 kg
Supplier: PanReac AppliChem
ETHYL ACETATE 99.5% FOR SYNTHESIS 1 * 200 L
Supplier: PanReac AppliChem
1,3-Dioxolane 99.5+% stabilised, pure
Supplier: Thermo Fisher Scientific
tert-Butyl methyl ether 99.9%, extra pure
Supplier: Thermo Fisher Scientific
Chloroform ≥99.8% stabilised ACS, Riedel-de Haën™
Supplier: Honeywell Chemicals
Diethyl ether, extra dry over Molecular Sieve 99.5% stabilised, AcroSeal®
Supplier: Thermo Fisher Scientific