methyl (2R)-2-{[(tert-butoxy)carbonyl]amino}-3-(4-hydroxyphenyl)propanoate 1 * 10 g
PHBLPB90587-10G
methyl (2R)-2-{[(tert-butoxy)carbonyl]amino}-3-(4-hydroxyphenyl)propanoate 1 * 10 g
PHBLPB90587-10G
Frequently Bought Together
Acetone 99.9% (by GC, corrected for water content), ECD tested halocarbons free grade for residue analysis
: Thermo Fisher Scientific
Xylene (mixture of isomers) ≥98%, liquid
: PanReac AppliChem
Methanol ≥99.9%, CHROMASOLV™ for HPLC, Riedel-de Haën™
: Honeywell Chemicals
Acetonitrile ≥99.9%, CHROMASOLV™, gradient grade for HPLC, Riedel-de Haën™
: Honeywell Chemicals
Ethanol absolute ≥99.8% (by GC), Puriss. p.a., Riedel-de Haën™
: Honeywell Chemicals
Ethyl acetate ≥99.5% (by GC), Puriss. p.a. ACS, ISO, Reag. Ph. Eur., Riedel-de Haën™
: Honeywell Chemicals
N,N-Dimethylformamide, extra dry over Molecular Sieve 99.8%, AcroSeal®
: Thermo Fisher Scientific