Skip to Header
Skip to Main Content
Skip to Footer
Advanced
Advanced
SDS
Certificates
Manufacturer Data
0
0,00 €
Order Entry
Login
/
Register
Products
Services
Digital Solutions
Applications
Support
About
Order Entry
Order Status
Your Account
Cart
Netherlands
Order Entry
Order Status
Your Account
Cart
ContactUsLinkComponent
(2R,3R,4R,5R)-5-(2-amino-6-chloro-9H-purin-9-yl)-2-[(4-chlorobenzoyloxy)methyl]-4-fluoro-4-methyloxolan-3-yl 4-chlorobenzoate 1 * 1 g
Catalog # PHBLPB07651-1G
Supplier:
Pharmablock (USA)
Expand image
(2R,3R,4R,5R)-5-(2-amino-6-chloro-9H-purin-9-yl)-2-[(4-chlorobenzoyloxy)methyl]-4-fluoro-4-methyloxolan-3-yl 4-chlorobenzoate 1 * 1 g
Catalog # PHBLPB07651-1G
Supplier:
Pharmablock (USA)
Frequently Bought Together
n-Heptane, EMPLURA®, Supelco®
Supplier: Merck
Hexane anhydrous, 95 % 1 * 250 mL
Supplier: Merck
Heptane anhydrous, 99 % 1 * 1 L
Supplier: Merck
Tetrahydrofuran, anhydrous 99.9% stabilised, extra pure
Supplier: Thermo Fisher Scientific
2,3,4,6-Tetra-O-acetyl-β-D-glucopyranosyl isothiocyanate ≥98.0% (by HPLC), LiChropur™ for chiral derivatisation, Supelco®
Supplier: Merck
Acetonitrile 99.9%, ECD tested for residue analysis
Supplier: Thermo Fisher Scientific
Dibutyl ether, extra dry 99+%, AcroSeal®
Supplier: Thermo Fisher Scientific
Dichloromethane, extra dry over Molecular Sieve 99.8% stabilised, AcroSeal®
Supplier: Thermo Fisher Scientific
N-Methyl-2-pyrrolidone (NMP) ≥99.0% ACS, Riedel-de Haën™
Supplier: Honeywell Chemicals
N,N-Dimethylformamide, anhydrous ≥99.8%
Supplier: Thermo Fisher Scientific
2-Propanol, BAKER ANALYZED® ACS, J.T.Baker®
Supplier: Avantor
Toluene, low water content ≥99.5% (by GC, corrected for water content), BakerDRY™, J.T.Baker®
Supplier: Avantor
Pyridine, extra dry over Molecular Sieve 99.5%, AcroSeal®
Supplier: Thermo Fisher Scientific
Tetrahexylammonium bromide, Supelco®
Supplier: Merck