O2-tert-butyl O1-methyl 2-azabicyclo[2.1.1]hexane-1,2-dicarboxylate 1 * 1 g
Catalog # PHBLPB06707-1G
Supplier: Pharmablock (USA)
O2-tert-butyl O1-methyl 2-azabicyclo[2.1.1]hexane-1,2-dicarboxylate 1 * 1 g
Catalog # PHBLPB06707-1G
Supplier: Pharmablock (USA)
Frequently Bought Together
Methanol ≥99.9%, PESTINORM® for capillary GC analysis
Supplier: VWR Chemicals
Methylcyclohexane for synthesis, Sigma-Aldrich®
Supplier: Merck
n-Hexane ≥99%, HiPerSolv CHROMANORM® for LC-MS
Supplier: VWR Chemicals
Acetic anhydride for synthesis, Sigma-Aldrich®
Supplier: Merck
ACETONITRILE EMPLURA® 1 * 4 L
Supplier: Merck
Acetone ≥99.8% (by GC), CHROMASOLV™ for pesticide residue analysis, Riedel-de Haën™
Supplier: Honeywell Chemicals
Diethyl ether stabilised, BAKER, J.T.Baker®
Supplier: Avantor
tert-Butyl methyl ether ≥99.0%, AnalaR NORMAPUR® ACS
Supplier: VWR Chemicals
Petroleum spirit, 40…60 °C ACS
Supplier: Thermo Fisher Scientific
N-Methyl-2-pyrrolidone (NMP), extra dry over Molecular Sieve 99.5%, AcroSeal®
Supplier: Thermo Fisher Scientific