1-tert-butyl 2-methyl (2S,4R)-4-fluoropyrrolidine-1,2-dicarboxylate 1 * 5 g
Catalog # PHBLPB06283-5G
Supplier: Pharmablock (USA)
1-tert-butyl 2-methyl (2S,4R)-4-fluoropyrrolidine-1,2-dicarboxylate 1 * 5 g
Catalog # PHBLPB06283-5G
Supplier: Pharmablock (USA)
Frequently Bought Together
N-Hydroxysuccinimide for synthesis, Sigma-Aldrich®
Supplier: Merck
Ethanol denatured ≥96%, meets analytical specification of Ph.Eur. (denaturated with 1%iPr-OH,1% MEK,0.001% Bitrex®)
Supplier: Thermo Fisher Scientific
Ethylenediamine 99%
Supplier: Thermo Fisher Scientific
Ethanol eurodenatured ≥99%, GPR RECTAPUR® (1:1:1)
Supplier: VWR Chemicals
Acetonitrile 99.9%, ECD tested for residue analysis
Supplier: Thermo Fisher Scientific
Dichloromethane 99.9% stabilised, AcroSeal® for biochemistry
Supplier: Thermo Fisher Scientific
2,2,4-Trimethylpentane ≥99% (by GC), CHROMASOLV™ for pesticide residue analysis, Riedel-de Haën™
Supplier: Honeywell Chemicals
Petroleum Ether 40-60C for pesticide analysis 1 * 2,5 L
Supplier: PanReac AppliChem
Dimethyl sulphoxide (DMSO),?99,9 %, Ph. Eur., USP 1 * 500 mL
Supplier: Roth Carl