tert-butyl (3S)-3-[(methylamino)methyl]pyrrolidine-1-carboxylate 1 * 1 g
Catalog # PHBLPB05664-1G
Supplier: Pharmablock (USA)
tert-butyl (3S)-3-[(methylamino)methyl]pyrrolidine-1-carboxylate 1 * 1 g
Catalog # PHBLPB05664-1G
Supplier: Pharmablock (USA)
Frequently Bought Together
tert-Butyl methyl ether anhydrous, 99.8 % 1 * 1 L
Supplier: Merck
Cyclohexane for pesticide residue analysis
Supplier: Thermo Fisher Scientific
tert-Butanol, anhydrous ≥99.5%
Supplier: Thermo Fisher Scientific
Dibutyl ether, extra dry 99+%, AcroSeal®
Supplier: Thermo Fisher Scientific
2-Propanol 99.5% for HPLC
Supplier: Thermo Fisher Scientific
1,2-Dichloroethane ≥99.8%, ChromAR® for HPLC, Macron Fine Chemicals™
Supplier: MACRON AVANTOR BRAND
Methanol ≥99.9%, CHROMASOLV™ for HPLC, Riedel-de Haën™
Supplier: Honeywell Chemicals
N,N-Dimethylacetamide 99%, pure
Supplier: Thermo Fisher Scientific
2-Methylpropan-1-ol GPR RECTAPUR Metal drum 25L 1 * 25 L
Supplier: VWR Chemicals
4,4'-Bis(dimethylamino)diphenylmethane 98%
Supplier: Thermo Fisher Scientific
ETHYL ACETATE 99.5% FOR SYNTHESIS 1 * 200 L
Supplier: PanReac AppliChem