tert-butyl (3R,4R)-4-methyl-3-(methylamino)piperidine-1-carboxylate 1 * 1 g
Catalog # PHBLPB05392-1G
Supplier: Pharmablock (USA)
tert-butyl (3R,4R)-4-methyl-3-(methylamino)piperidine-1-carboxylate 1 * 1 g
Catalog # PHBLPB05392-1G
Supplier: Pharmablock (USA)
Frequently Bought Together
Ethyl acetate anhydrous, 99.8 % 1 * 2 L
Supplier: Merck
(±)-Tetrahydrofurfuryl alcohol, Sigma-Aldrich®
Supplier: Merck
2,5-Di-tert-butylhydroquinone for synthesis, Sigma-Aldrich®
Supplier: Merck
Methanol ≥99.9% (by GC) Reag. Ph. Eur., ACS, ISO for analysis
Supplier: PanReac AppliChem
N-(1-Naphthyl)ethylenediamine dihydrochloride, Supelco®
Supplier: Merck
Chloroform 99.0-99.4% (by GC) stabilised, Puriss. p.a. ISO, Reag. Ph. Eur., Riedel-de Haën™
Supplier: Honeywell Chemicals
2-Propanol, extra dry 99.8%, AcroSeal®
Supplier: Thermo Fisher Scientific
Tetrahydrofuran 99.8% unstabilised for HPLC
Supplier: Thermo Fisher Scientific
Benzonitrile 99+% for spectroscopy
Supplier: Thermo Fisher Scientific
1,10-Phenanthroline monohydrate, Supelco®
Supplier: Merck
Isoamyl alcohol ≥98.5% (by GC), Puriss. p.a. ACS, Riedel-de Haën™
Supplier: Honeywell Chemicals
Cyclohexane, extra dry 99.5%, AcroSeal®
Supplier: Thermo Fisher Scientific
Dichloromethane 99.9% stabilised, AcroSeal® for biochemistry
Supplier: Thermo Fisher Scientific