[(2R,3R,4R,5R)-5-(4-benzamido-2-oxo-1,2-dihydropyrimidin-1-yl)-3-(benzoyloxy)-4-fluoro-4-methyloxolan-2-yl]methyl benzoate 1 * 10 g
Catalog # PHBLPB05148-10G
Supplier: Pharmablock (USA)
[(2R,3R,4R,5R)-5-(4-benzamido-2-oxo-1,2-dihydropyrimidin-1-yl)-3-(benzoyloxy)-4-fluoro-4-methyloxolan-2-yl]methyl benzoate 1 * 10 g
Catalog # PHBLPB05148-10G
Supplier: Pharmablock (USA)
Frequently Bought Together
n-Heptane ≥99%, GPR RECTAPUR®
Supplier: VWR Chemicals
Ethyl acetate ≥99%, GPR RECTAPUR®
Supplier: VWR Chemicals
Acetonitrile, BAKER ANALYZED® for LC-MS, J.T.Baker®
Supplier: Avantor
1-Butanol ≥98.5%, GPR RECTAPUR®
Supplier: VWR Chemicals
Dimethyl sulphoxide, EMSURE® ACS for analysis, Supelco®
Supplier: Merck
2,2,4-Trimethylpentane ≥99.5%, HiPerSolv CHROMANORM® for HPLC
Supplier: VWR Chemicals
Dichloromethane ≥99% stabilised, GPR RECTAPUR®
Supplier: VWR Chemicals
Ethanol, HiPerSolv CHROMANORM® for HPLC
Supplier: VWR Chemicals
Carbon disulphide ≥99.9%, AnalaR NORMAPUR® Reag. Ph. Eur., ACS for analysis
Supplier: VWR Chemicals
Xylene (mixture of isomers) ≥98%, TECHNICAL
Supplier: VWR Chemicals
n-Heptane ≥99% (GC (n-heptane basis)), Puriss. p.a. Reag. Ph. Eur., Riedel-de Haën™
Supplier: Honeywell Chemicals
Cyclohexane 99+% for spectroscopy
Supplier: Thermo Fisher Scientific
Dichloromethane, extra dry over Molecular Sieve 99.8% stabilised, AcroSeal®
Supplier: Thermo Fisher Scientific
n-Hexane
Supplier: Roth Carl
Acetone, extra dry 99.8%, AcroSeal®
Supplier: Thermo Fisher Scientific
n-Hexane
Supplier: Roth Carl