1-methyl-4-[[4-(4,4,5,5-tetramethyl-1,3,2-dioxaborolan-2-yl)phenyl]methyl]piperazine 1 * 5 g
Catalog # PHBLPB05143-5G
Supplier: Pharmablock (USA)
1-methyl-4-[[4-(4,4,5,5-tetramethyl-1,3,2-dioxaborolan-2-yl)phenyl]methyl]piperazine 1 * 5 g
Catalog # PHBLPB05143-5G
Supplier: Pharmablock (USA)
Frequently Bought Together
1,3-Dioxolane ≥99.0% stabilised, GPR RECTAPUR® for synthesis
Supplier: VWR Chemicals
Acetonitrile, anhydrous (max. 0.001% H₂O) ≥99.8%
Supplier: VWR Chemicals
Dichloromethane ≥99.9% stabilised, PESTINORM® for MOSH/MOAH analysis
Supplier: VWR Chemicals
Methanol ≥99.5% (by GC), EMPROVE® ESSENTIAL NF, Ph. Eur., BP, JPE, extra pure suitable for use as excipient, SAFC®
Supplier: MERCK PRODUCTION CHEMICALS
Acetonitrile ≥99.9%, HiPerSolv CHROMANORM®, gradient grade for HPLC
Supplier: VWR Chemicals
Toluene ≥98%, TECHNICAL
Supplier: VWR Chemicals
Cyclohexane 99.8% for HPLC
Supplier: Thermo Fisher Scientific
Bromine 99.6% for analysis
Supplier: Thermo Fisher Scientific
Acetonitrile, extra dry over Molecular Sieve 99.9%, AcroSeal®
Supplier: Thermo Fisher Scientific
Toluene, anhydrous ≥99.8%, over molecular sieves
Supplier: Thermo Fisher Scientific
n-Hexane, extra dry over Molecular Sieve 97%, AcroSeal®
Supplier: Thermo Fisher Scientific
1-Butylboronic acid, Supelco®
Supplier: Merck
Cyclohexane, extra dry 99.5%, AcroSeal®
Supplier: Thermo Fisher Scientific
Water, CHROMASOLV™ LC-MS Ultra tested for UHPLC-MS, Riedel-de Haën™
Supplier: Honeywell Chemicals