N,N-Dimethylformamide anhydrous, 99.8 % 1 * 2 L
Catalog # 5.89565.2000
Supplier: Merck
Frequently Bought Together
2,5-Di-tert-butylhydroquinone for synthesis, Sigma-Aldrich®
Supplier: Merck
Benzyl acetate for synthesis, Sigma-Aldrich®
Supplier: Merck
Toluene, LiChrosolv® for HPLC, Supelco®
Supplier: Merck
Dichloromethane 99.8% stabilised for HPLC
Supplier: Thermo Fisher Scientific
Water, extra pure, Deionized
Supplier: Thermo Fisher Scientific
Tetrahydrofuran 99.8% unstabilised for HPLC
Supplier: Thermo Fisher Scientific
1-Butanol ≥99.7%, CHROMASOLV™ Plus for HPLC, Riedel-de Haën™
Supplier: Honeywell Chemicals
2-Propanol, Puriss. p.a. ACS, ISO, Reag. Ph. Eur., Reag. USP, Riedel-de Haën™
Supplier: Honeywell Chemicals
Chloroform ≥99.5% for HPLC
Supplier: Thermo Fisher Scientific
Carbon disulphide 99.9%, extra pure low in benzene
Supplier: Thermo Fisher Scientific
N-Methyl-2-pyrrolidone (NMP), extra dry 99.5%, AcroSeal®
Supplier: Thermo Fisher Scientific
(±)-1,2-Propanediol ACS
Supplier: Thermo Fisher Scientific
1,2-Dimethoxyethane, extra dry 99+% stabilised, AcroSeal®
Supplier: Thermo Fisher Scientific
Tetrahydrofuran ≥99.9% inhibitor-free, CHROMASOLV™ Plus for HPLC, Riedel-de Haën™
Supplier: Honeywell Chemicals
Cyclohexane, extra dry 99.5%, AcroSeal®
Supplier: Thermo Fisher Scientific