Sample Vials, with Snap-Cap
25,00 ml, 30×50 mm, Glass, Amber, Yes, Snap cap, closed top, 30 mm, PE, White, -
Catalog # HECH42786016
Supplier: GLASWARENFABRIK KARL HECHT
Jump to:
Product Details & Documents
Soda-lime glass, amber.
- Amber glass especially for light sensitive liquids
- White snap-caps are impervious to ultraviolet light
- Snap-caps included
Ideal for storing medication as liquid, powder or capsules.
Specifications
- Cap included:Yes
- Cap material:PE
- Cap Size:30 mm
- Ø×H:30×50 mm
- Sterile:-
- Capacity:25,00 ml
- Colour:Amber
- Material:Glass
- Seq:03
- Cap type:Snap cap, closed top
- Cap colour:White



