XTerra Hybrid MS C18 Method Validation Kit, 125Å, 3.5 µm, 4.6 mm X 150 mm 1 * 3 items
WATE186000826
: WATERS
XTerra Hybrid MS C18 Method Validation Kit, 125Å, 3.5 µm, 4.6 mm X 150 mm 1 * 3 items
WATE186000826
: WATERS
Frequently Bought Together
Capillary columns, CP-Sil
: VARIAN
Avantor® ACE® C18, HPLC Columns, 3 µm
: Avantor
Mini-display table level sensor, b.safe
: Bohlender
HPLC columns, Cogent UDC-Cholesterol™
: MICROSOLV
Aluminium blocks, Reacti-Block™
: Thermo Fisher Scientific
Pre-packed columns, 50 and 200 ml, SkillPak™
: TOSOH Bioscience
Immobilised polysaccharide columns
: CHIRAL TECHNOLOGIES
SEAT ASSEMBLY PEEK 0.12MM 1 * 1 items
: Agilent