CORTECS C8 Method Validation Kit, 90Å, 1.6 µm, 2.1 mm X 50 mm 1 * 3 items
WATE186008404
: WATERS
Frequently Bought Together
Avantor® ACE® C18, HPLC Columns, 3 µm
: Avantor
Accessories for connection system GLS 80
: DWK Life Sciences
Avantor® ACE® C18-HL, HPLC Columns, 5 µm
: Avantor
Claw and claw holder kit
: Restek
Crimp Caps for Crimp Neck Vials, N 11
: MACHEREY-NAGEL
Gas-tight syringes, 10 to 500 µl
: Trajan Scientific and Medical
[EN]SCREWCAP 24MM BUTYL/PTFE 1 * 100 ST
: BROWN CHROMATOGRAPHY SUPPLIES
Wrenches
: Borer Chemie
HPLC columns, NUCLEOSIL® C8
: MACHEREY-NAGEL
Analytical column chiralpak® im-3 50x4.6mm 3μm 1 * 1 items
: CHIRAL TECHNOLOGIES