CORTECS C8 Column, 90Å, 2.7 µm, 2.1 mm X 75 mm 1 * 3 items
Catalog # WATE176003806
Supplier: WATERS
CORTECS C8 Column, 90Å, 2.7 µm, 2.1 mm X 75 mm 1 * 3 items
Catalog # WATE176003806
Supplier: WATERS
Frequently Bought Together
Avantor® ACE® Excel® C18-AR, HPLC/UHPLC Columns, Analytical, 1,7 µm
Supplier: Avantor
Vacuum manifolds, Vac Elut™ 20
Supplier: VARIAN
Septa for open top caps, WHEATON®
Supplier: DWK Life Sciences
Accessories for SCAT Safety Caps
Supplier: S.C.A.T.
Accessories for solvent desorption tubes, Supelco®
Supplier: Merck
wwPTFE Acrodisc Syringe Filter, 0.2 μm 25 mm 1 * 1.000 items
Supplier: WATERS
CORTECS T3 Column, 120Å, 2.7 µm, 3 mm X 75 mm 1 * 3 items
Supplier: WATERS
HSPgel Column, 9 µm, 6 mm X 150 mm, 500 - 10M 1 * 1 items
Supplier: WATERS
HPLC columns, Hypersil GOLD™ C18
Supplier: Thermo Fisher Scientific
XSelect CSH C18 Column, 130Å, 3.5 µm, 3 mm X 30 mm 1 * 1 items
Supplier: WATERS