XSelect HSS Cyano (CN) VanGuard Cartridge, 100Å, 5 µm, 3.9 mm X 5 mm 1 * 3 items
Catalog # WATE186007865
Supplier: WATERS
XSelect HSS Cyano (CN) VanGuard Cartridge, 100Å, 5 µm, 3.9 mm X 5 mm 1 * 3 items
Catalog # WATE186007865
Supplier: WATERS
Frequently Bought Together
Avantor® Ultrasphere®, HPLC Columns
Supplier: Avantor
SCREW CAP PHENOLIC 15MM BUTYL/PTFE 1 * 100 items
Supplier: DWK Life Sciences
VWR®, Short Thread Vials ND9
Supplier: VWR Collection
COLLARED COLUMN NUT SELF-TIGHTENING MSD 1 * 1 items
Supplier: Agilent
Silica gel 60, irregular 40 - 63 µm for flash chromatography
Supplier: VWR Chemicals
VWR®, Screw Neck Vials ND24
Supplier: VWR Collection
Accessories for connection system GLS 80
Supplier: DWK Life Sciences
VWR® ACE® Excel® C18 HPLC/UHPLC Columns, Analytical, 2 µm
Supplier: Avantor
Silica gel, Pore size: 60 Å 0.063-0.200 mm (70-230 mesh ASTM) for column chromatography, Millipore®
Supplier: MERCK PRODUCTION CHEMICALS
VIALS-8ML 13MM X 100MM PP (250) 1 * 1.000 items
Supplier: PerkinElmer
COLUMN 130Å 2.5 µM C18 XBRIDGE BEH XP 1 * 1 items
Supplier: WATERS
HSPgel Column, 5 µm, 6 mm X 150 mm, 50K - 10M 1 * 1 items
Supplier: WATERS
SymLine Automatic Switching for Container
Supplier: S.C.A.T.
ISAspher HPLC Columns, C18
Supplier: ISERA
Grounding cable, type 23
Supplier: S.C.A.T.