XSelect HSS C18 SB Intelligent Speed (IS) Column, 100Å, 3.5 µm, 2.1 mm X 20 mm 1 * 1 items
WATE186006420
: WATERS
XSelect HSS C18 SB Intelligent Speed (IS) Column, 100Å, 3.5 µm, 2.1 mm X 20 mm 1 * 1 items
WATE186006420
: WATERS
Frequently Bought Together
Avantor® ACE® C8, HPLC Columns, 5 µm
: Avantor
Total organic carbon (TOC) vials
: EP SCIENTIFIC
VWR®, Screw Caps for Screw Neck Vials ND24
: VWR Collection
Avantor® ACE® C18, HPLC Columns, 3 µm
: Avantor
Guard Cartridge Holder for HPLC Columns
: Avantor
Screw neck vials, N 8
: MACHEREY-NAGEL
Manual crimper for 20 mm crimp vials, level 3, SureSTART™
: Thermo Fisher Scientific
VWR® Hichrom Precolumn Filters
: Avantor
[EN]SCREWCAP 24MM BUTYL/PTFE 1 * 100 ST
: BROWN CHROMATOGRAPHY SUPPLIES
Avantor® Alltima, HPLC Columns, C18
: Avantor
VISIONHT C18 CLASSIC 100X2.1MM 3UM 1 * 1 items
: DR MAISCH
LC vials and closures
: Agilent
Connectors, tubing, miniature couplings
: Bohlender