4-BROMO-3-FLUORO-2-IODOBENZOIC ACID 1 * 250 mg
APOSPC500619-250MG
Frequently Bought Together
1-Chloro-2,4-dinitrobenzene 99%
: Thermo Fisher Scientific
(±)-2-Methyltetrahydrofuran 99+% stabilised, pure
: Thermo Fisher Scientific
2,2,4-Trimethylpentane 99.5% for analysis
: Thermo Fisher Scientific
N,N-Dimethylacetamide 99%, pure
: Thermo Fisher Scientific
Ethanol absolute ≥99.8% (by GC), Puriss. p.a., Riedel-de Haën™
: Honeywell Chemicals
Acetonitrile 99.9%, ECD tested for residue analysis
: Thermo Fisher Scientific
Cyclohexane for pesticide residue analysis
: Thermo Fisher Scientific
Acetone, BAKER ANALYZED® ACS, J.T.Baker®
: Avantor
Methanol ≥99.8% for LC-MS
: Thermo Fisher Scientific