N-Methyl-2-(4-(4,4,5,5-tetramethyl-1,3,2-dioxaborolan-2-yl)phenyl)acetamide,98% 1 * 0,1 g
AMBDA291879-100MG
: AMBEED
N-Methyl-2-(4-(4,4,5,5-tetramethyl-1,3,2-dioxaborolan-2-yl)phenyl)acetamide,98% 1 * 0,1 g
AMBDA291879-100MG
: AMBEED
Frequently Bought Together
ACETONITRILE EMPLURA® 1 * 4 L
: Merck
Toluene 99.8+% for analysis
: Thermo Fisher Scientific
Chloroform ≥99.5% stabilised
: Honeywell Chemicals
n-Heptane ≥99% (GC (n-heptane basis)), Puriss. p.a. Reag. Ph. Eur., Riedel-de Haën™
: Honeywell Chemicals
2-Propanol 99.5% for HPLC
: Thermo Fisher Scientific
Cyclohexane, extra dry 99.5%, AcroSeal®
: Thermo Fisher Scientific
Water ACS, Deionized
: Thermo Fisher Scientific
Toluene ≥99.7% (by GC), Puriss. p.a. ACS, ISO, Reag. Ph. Eur., Riedel-de Haën™
: Honeywell Chemicals
Cyclohexane 99.8% for HPLC
: Thermo Fisher Scientific