2-(3-Bromo-5-isobutoxyphenyl)-4,4,5,5-tetramethyl-1,3,2-dioxaborolane,98% 1 * 0,1 g
Catalog # AMBDA166346-100MG
Supplier: AMBEED
2-(3-Bromo-5-isobutoxyphenyl)-4,4,5,5-tetramethyl-1,3,2-dioxaborolane,98% 1 * 0,1 g
Catalog # AMBDA166346-100MG
Supplier: AMBEED
Frequently Bought Together
Dimethyl sulfoxide EMPLURA 1 * 185 L
Supplier: Merck
Tetrahydrofuran, anhydrous 99.9% stabilised, extra pure
Supplier: Thermo Fisher Scientific
Water, GPR RECTAPUR®
Supplier: VWR Chemicals
Acetone ≥99.5%, GPR RECTAPUR®
Supplier: VWR Chemicals
Cyclohexane for pesticide residue analysis
Supplier: Thermo Fisher Scientific
Cyclohexane 99.8% for HPLC
Supplier: Thermo Fisher Scientific
2,2,4-Trimethylpentane 99.5% for analysis
Supplier: Thermo Fisher Scientific
Benzonitrile 99+% for spectroscopy
Supplier: Thermo Fisher Scientific
Dimethyl Sulfoxide (USP, BP, Ph. Eur.) pharma grade 1 * 190 L
Supplier: PanReac AppliChem
N-Methyl-2-pyrrolidone (NMP) 98%, pure
Supplier: Thermo Fisher Scientific
Xylene (mixture of isomers), BAKER ANALYZED® ACS, J.T.Baker®
Supplier: Avantor
Dimethyl sulphoxide (DMSO),?99,9 %, Ph. Eur., USP 1 * 500 mL
Supplier: Roth Carl
Carbon disulphide 99.9% for HPLC
Supplier: Thermo Fisher Scientific