(E)-4,4,5,5-Tetramethyl-2-(4-methylstyryl)-1,3,2-dioxaborolane,98% 1 * 0,1 g
Catalogus # AMBDA360687-100MG
Supplier: AMBEED
(E)-4,4,5,5-Tetramethyl-2-(4-methylstyryl)-1,3,2-dioxaborolane,98% 1 * 0,1 g
Catalogus # AMBDA360687-100MG
Supplier: AMBEED
Frequently Bought Together
n-Hexane ≥95%, PESTINORM® for pesticide residue analysis
Supplier: VWR Chemicals
Methanol ≥99.90%, CHROMASOLV™ for LC-MS, Riedel-de Haën™
Supplier: Honeywell Chemicals
Ethanolamine ≥99%, GPR RECTAPUR® for liquid scintillation counting
Supplier: VWR Chemicals
Water, HiPerSolv CHROMANORM® for LC-MS, suitable for UPLC/UHPLC instruments
Supplier: VWR Chemicals
2-Propanol ≥99.0%, GPR RECTAPUR®
Supplier: VWR Chemicals
Acetamide for synthesis, Sigma-Aldrich®
Supplier: Merck
Turpentine oil
Supplier: Roth Carl
1-Octanol ≥99%, CHROMASOLV™ for HPLC, Riedel-de Haën™
Supplier: Honeywell Chemicals
Toluene ≥99.5% ACS
Supplier: Thermo Fisher Scientific
Iodomethane ≥99% stabilised
Supplier: Thermo Fisher Scientific
Acetonitrile ≥99.9%, SPECTRONORM® for spectroscopy
Supplier: VWR Chemicals