(R)-4-(tert-Butyl)-2-(2-(diphenylphosphanyl)phenyl)-5,5-diphenyl-4,5-dihydrooxazole,98% 1 * 0,25 g
Catalog # AMBDA1683104-250MG
Supplier: AMBEED
(R)-4-(tert-Butyl)-2-(2-(diphenylphosphanyl)phenyl)-5,5-diphenyl-4,5-dihydrooxazole,98% 1 * 0,25 g
Catalog # AMBDA1683104-250MG
Supplier: AMBEED
Frequently Bought Together
2-Methylbutane ≥99%, GPR RECTAPUR®
Supplier: VWR Chemicals
ACETONITRILE EMPLURA® 1 * 4 L
Supplier: Merck
Phenol liquified ≥90% for synthesis
Supplier: Merck
Tetraheptylammonium bromide, Supelco®
Supplier: Merck
2-Methylbutane for HPLC
Supplier: Thermo Fisher Scientific
(±)-2-Methyltetrahydrofuran 99+% stabilised, pure
Supplier: Thermo Fisher Scientific
Chloroform 99.0-99.4% (by GC) stabilised, Puriss. p.a. ISO, Reag. Ph. Eur., Riedel-de Haën™
Supplier: Honeywell Chemicals
Hydrochloric acid ≥36.5% ≥99.999% (metals basis)
Supplier: Thermo Fisher Scientific
1-Butanol NF
Supplier: Spectrum Chemical
1,2-Dimethoxyethane, extra dry 99+% stabilised, AcroSeal®
Supplier: Thermo Fisher Scientific
Bis(2-methoxyethyl)ether, extra dry over Molecular Sieve 99+%, AcroSeal®
Supplier: Thermo Fisher Scientific
Acetonitrile ≥99.5% ACS
Supplier: Thermo Fisher Scientific
Dimethyl sulphoxide, extra dry over Molecular Sieve 99.7+%, AcroSeal®
Supplier: Thermo Fisher Scientific
n-Pentane for analysis
Supplier: Thermo Fisher Scientific
Pyridine, extra dry over Molecular Sieve 99.5%, AcroSeal®
Supplier: Thermo Fisher Scientific
Methanol ≥99.8% (by GC), BAKER ANALYZED® ACS, J.T.Baker®
Supplier: Avantor