(R)-4-(tert-Butyl)-2-(2-(diphenylphosphanyl)phenyl)-5,5-diphenyl-4,5-dihydrooxazole,98% 1 * 0,25 g
Catalog # AMBDA1677669-250MG
Supplier: AMBEED
(R)-4-(tert-Butyl)-2-(2-(diphenylphosphanyl)phenyl)-5,5-diphenyl-4,5-dihydrooxazole,98% 1 * 0,25 g
Catalog # AMBDA1677669-250MG
Supplier: AMBEED
Frequently Bought Together
Ethyl acetate anhydrous, 99.8 % 1 * 2 L
Supplier: Merck
Benzyl benzoate for synthesis, Sigma-Aldrich®
Supplier: Merck
Cyclohexanone, EMPLURA®, extra pure, Supelco®
Supplier: Merck
(±)-Tetrahydrofurfuryl alcohol, Sigma-Aldrich®
Supplier: Merck
Triethanolamine (trolamine) BP, Ph. Eur., USP-NF, pharma grade
Supplier: PanReac AppliChem
Dimethyl sulphoxide, extra dry over Molecular Sieve 99.7+%, AcroSeal®
Supplier: Thermo Fisher Scientific
2-Propanol, extra dry 99.8%, AcroSeal®
Supplier: Thermo Fisher Scientific
(±)-2-Methyltetrahydrofuran, extra dry 99+% stabilised, AcroSeal®
Supplier: Thermo Fisher Scientific
Ethanol eurodenatured ≥99%, GPR RECTAPUR® (1:1:1)
Supplier: VWR Chemicals
Methanol ≥99.9%, CHROMASOLV™ for HPLC, Riedel-de Haën™
Supplier: Honeywell Chemicals
Isoamyl alcohol ≥98.5% (by GC), Puriss. p.a. ACS, Riedel-de Haën™
Supplier: Honeywell Chemicals
Dichloromethane 99.9% stabilised, AcroSeal® for biochemistry
Supplier: Thermo Fisher Scientific