N-(5-Chloro-2-(4,4,5,5-tetramethyl-1,3,2-dioxaborolan-2-yl)benzyl)propan-2-amine hydrochloride,95% 1 * 0,25 g
AMBDA1619598-250MG
: AMBEED
N-(5-Chloro-2-(4,4,5,5-tetramethyl-1,3,2-dioxaborolan-2-yl)benzyl)propan-2-amine hydrochloride,95% 1 * 0,25 g
AMBDA1619598-250MG
: AMBEED
Frequently Bought Together
Dimethyl sulphoxide ≥99.7%, CHROMASOLV™ Plus for HPLC, Riedel-de Haën™
: Honeywell Chemicals
(±)-2-Methyltetrahydrofuran 99+% stabilised, pure
: Thermo Fisher Scientific
Pyridine ≥99.0% ACS, Riedel-de Haën™
: Honeywell Chemicals
1,2-Dimethoxyethane, extra dry 99+% stabilised, AcroSeal®
: Thermo Fisher Scientific
Trichloroethylene 99+% stabilised, extra pure
: Thermo Fisher Scientific
Benzonitrile 99+% for spectroscopy
: Thermo Fisher Scientific
2-Propanol, extra dry 99.8%, AcroSeal®
: Thermo Fisher Scientific
Dimethyl sulphoxide, extra dry over Molecular Sieve 99.7+%, AcroSeal®
: Thermo Fisher Scientific
Dimethyl sulphoxide ≥99%
: Thermo Fisher Scientific
Chloroform ≥99.8% stabilised ACS, Riedel-de Haën™
: Honeywell Chemicals
Acetone ≥99.0% Ph. Eur., Macron Fine Chemicals™
: MACRON AVANTOR BRAND