Dimethyl 4-(4,4,5,5-tetramethyl-1,3,2-dioxaborolan-2-yl)isophthalate,95+% 1 * 0,1 g
AMBDA1539259-100MG
: AMBEED
Dimethyl 4-(4,4,5,5-tetramethyl-1,3,2-dioxaborolan-2-yl)isophthalate,95+% 1 * 0,1 g
AMBDA1539259-100MG
: AMBEED
Frequently Bought Together
Dibutyl ether, extra dry 99+%, AcroSeal®
: Thermo Fisher Scientific
Acetonitrile ≥99.5% ACS
: Thermo Fisher Scientific
(±)-2-Methyltetrahydrofuran 99+% stabilised, pure
: Thermo Fisher Scientific
Methanol ≥99.9% (by GC) Reag. Ph. Eur., ACS, ISO for analysis
: PanReac AppliChem
Ethylenediamine 99%
: Thermo Fisher Scientific
Chlorobenzene ≥99%
: Thermo Fisher Scientific
2-Nitrophenylhydrazine, moistened 30% with water 97%
: Thermo Fisher Scientific
(±)-2-Methyltetrahydrofuran, anhydrous stabilised for grignard-reaction
: Thermo Fisher Scientific
2-Propanol ≥99.8% (by GC), Puriss. p.a. ACS, ISO, Reag. Ph. Eur., Riedel-de Haën™
: Honeywell Chemicals
n-Hexane 95%, ChromAR®, Macron Fine Chemicals™
: MACRON AVANTOR BRAND