4,4,5,5-Tetramethyl-2-(pentan-2-yl)-1,3,2-dioxaborolane,95% 1 * 0,1 g
AMBDA1555613-100MG
: AMBEED
Frequently Bought Together
N-Methyl-2-pyrrolidone (NMP) ≥99.5% for HPLC
: Thermo Fisher Scientific
Acetonitrile ≥99.7%, Environmental Grade
: Thermo Fisher Scientific
2-Methylbutane for HPLC
: Thermo Fisher Scientific
Methanol ≥99.9% (by GC) Reag. Ph. Eur., ACS, ISO for analysis
: PanReac AppliChem
Ethyl acetate ≥99.5% (by GC), Puriss. p.a. ACS, ISO, Reag. Ph. Eur., Riedel-de Haën™
: Honeywell Chemicals
Xylene - Mixture of isomeres (Reag. Ph. Eur.) for analysis, ACS, ISO 1 * 2,5 L
: PanReac AppliChem
1,3-Dioxolane 99.5+% stabilised, pure
: Thermo Fisher Scientific
Acetone ≥99%
: Thermo Fisher Scientific
Isobutanol ≥99% ACS
: Spectrum Chemical
Dichloromethane stabilised for residue analysis, for pesticide residue analysis
: Thermo Fisher Scientific
Dibutyl ether, extra dry 99+%, AcroSeal®
: Thermo Fisher Scientific
Cyclohexane, extra dry 99.5%, AcroSeal®
: Thermo Fisher Scientific