4-((3-Methyl-4-(4,4,5,5-tetramethyl-1,3,2-dioxaborolan-2-yl)phenyl)sulfonyl)morpholine,95% 1 * 0,1 g
Catalog # AMBDA1533056-100MG
Leverancier: AMBEED
4-((3-Methyl-4-(4,4,5,5-tetramethyl-1,3,2-dioxaborolan-2-yl)phenyl)sulfonyl)morpholine,95% 1 * 0,1 g
Catalog # AMBDA1533056-100MG
Leverancier: AMBEED
Frequently Bought Together
Methyltrichlorosilane for synthesis, Sigma-Aldrich®
Leverancier: Merck
Isoamyl alcohol, TECHNICAL
Leverancier: VWR Chemicals
Methyl acetate anhydrous, 99.5 % 1 * 1 L
Leverancier: Merck
(±)-2-Ethyl-1-hexanol ≥99%
Leverancier: Thermo Fisher Scientific
Cyclohexane ≥99.5% (by GC), CHROMASOLV™ for pesticide residue analysis, Riedel-de Haën™
Leverancier: Honeywell Chemicals
TOLUOL CHROMASOLV FUER DI 1 * 18 L
Leverancier: Honeywell Chemicals
Acetonitrile ≥99.7%, Environmental Grade
Leverancier: Thermo Fisher Scientific
Butyl acetate ≥99.5%, Puriss. p.a. ACS, Riedel-de Haën™
Leverancier: Honeywell Chemicals
Petroleum spirit, 40…60 °C, extra pure
Leverancier: Thermo Fisher Scientific
Ethylenediamine ≥99.0% (by GC), GPR RECTAPUR®
Leverancier: VWR Chemicals
Tetrabutylammonium hydroxide 0.4 M in water for HPLC
Leverancier: Thermo Fisher Scientific
Diethylene glycol monobutyl ether ≥98%, TECHNICAL
Leverancier: VWR Chemicals