4,4,5,5-Tetramethyl-2-(pentan-3-yl)-1,3,2-dioxaborolane,98% 1 * 0,1 g
Catalog # AMBDA1221118-100MG
Supplier: AMBEED
4,4,5,5-Tetramethyl-2-(pentan-3-yl)-1,3,2-dioxaborolane,98% 1 * 0,1 g
Catalog # AMBDA1221118-100MG
Supplier: AMBEED
Frequently Bought Together
n-Heptane, EMPLURA®, Supelco®
Supplier: Merck
1-Propanol, EMPLURA®, Supelco®
Supplier: Merck
Methanol anhydrous, 99.8 % 1 * 1 L
Supplier: Merck
(±)-2-Methyltetrahydrofuran 99+% stabilised, pure
Supplier: Thermo Fisher Scientific
Tetrahydrofuran, anhydrous 99.9% stabilised, extra pure
Supplier: Thermo Fisher Scientific
2-Propanol, extra dry 99.8%, AcroSeal®
Supplier: Thermo Fisher Scientific
Toluene ≥99.5% ACS
Supplier: Thermo Fisher Scientific
Cyclohexane ≥99.5% (by GC), Puriss. p.a. ACS, Riedel-de Haën™
Supplier: Honeywell Chemicals
N-Methyl-2-pyrrolidone (NMP) ≥99.0% ACS, Riedel-de Haën™
Supplier: Honeywell Chemicals
tert-Butyl methyl ether ≥99.0%, AnalaR NORMAPUR® ACS
Supplier: VWR Chemicals
Dimethyl sulphoxide (DMSO),?99,9 %, Ph. Eur., USP 1 * 500 mL
Supplier: Roth Carl
Acetone ≥99.0% Ph. Eur., Macron Fine Chemicals™
Supplier: MACRON AVANTOR BRAND
Pyridine, extra dry over Molecular Sieve 99.5%, AcroSeal®
Supplier: Thermo Fisher Scientific