2-(4-Bromo-2-fluoro-5-methylphenyl)-4,4,5,5-tetramethyl-1,3,2-dioxaborolane,98% 1 * 0,25 g
Catalog # AMBDA780329-250MG
Supplier: AMBEED
2-(4-Bromo-2-fluoro-5-methylphenyl)-4,4,5,5-tetramethyl-1,3,2-dioxaborolane,98% 1 * 0,25 g
Catalog # AMBDA780329-250MG
Supplier: AMBEED
Frequently Bought Together
Methyltrichlorosilane for synthesis, Sigma-Aldrich®
Supplier: Merck
Acetic acid 99-100%
Supplier: Roth Carl
Acetone ≥99.5% ACS
Supplier: VWR Chemicals
tert-Butyl methyl ether ≥99.0%, AnalaR NORMAPUR® ACS
Supplier: VWR Chemicals
Xylene (mixture of isomers) ≥98%, liquid
Supplier: PanReac AppliChem
1-Butanol, anhydrous ≥99.9%
Supplier: Thermo Fisher Scientific
N,N-Dimethylformamide ≥99.8% ACS for spectroscopy
Supplier: Thermo Fisher Scientific
Ethyl acetate ≥99.5% (by GC), Puriss. p.a. ACS, ISO, Reag. Ph. Eur., Riedel-de Haën™
Supplier: Honeywell Chemicals
N-HEPTANE 95% CHROMAR HPLC | 2,5 DM3 1 * 2,5 L
Supplier: MACRON AVANTOR BRAND
Bromine 99.6% for analysis
Supplier: Thermo Fisher Scientific
Cyclohexane ≥99.5% (by GC), Puriss. p.a. ACS, Riedel-de Haën™
Supplier: Honeywell Chemicals
Tetrabutylammonium hydroxide 0.4 M in water for HPLC
Supplier: Thermo Fisher Scientific
Ethylbenzene 99.8%, pure
Supplier: Thermo Fisher Scientific
Chloroform ≥99.5% stabilised
Supplier: Honeywell Chemicals
Methanol ≥99.9%, CHROMASOLV™ for HPLC, Riedel-de Haën™
Supplier: Honeywell Chemicals